CHATSWORTH PRODUCTS (CPI) | 25515-001
Fan Kit; Standard Wall-Mount Cabinet; 120 V; 100 CFM; NEMA 5-15P; Black

MFR PART #  25515-001
PART #  710947
Minimum 1 Each
Sign In For Inventory

Description

With a wide range of thermal, power and cable management accessories to boot, the scope and universal appeal of the GlobalFrame Cabinet System can’t be denied. As an easy-to-use, cost effective, computer and network equipment storage cabinet that compl ies with data center, computer room and premise network equipment room requirements, the enhanced frame design of the GlobalFrame handles up to 3000 lb (1360 kg) of equipment load. Equipment mounting rails are easily adjustable by loosening three hex n uts and the numbered markings provide easy vertical alignment during adjustment. The rails feature a Z-shaped design and have attachment points along the sides for accessory cable rings that create a vertical pathway for cables. Every cabinet includes a top panel, front and rear doors, PDU mounting brackets, casters, leveling feet and floor attachment brackets.

Specifications:

UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.