IDEAL INDUSTRIES | 33-960-30
Quad Micro OTDR

MFR PART #  33-960-30
PART #  388800
Minimum 1 Each
Sign In For Inventory

Features

  • Short attenuation and event dead zones for accurate location and characterization of events. Suitable for even the shortest fiber links.
  • Two wavelength "autotest" function with automatic adjustment of test parameters
  • Manual mode allows users to define all test parameters.
  • Real-time mode for troubleshooting. Useful when trying to identify intermittent problems.
  • Clear characaterization of events
  • Fast data acquisition
  • Interchangeable fiber adapters with a wide variety of available configurations
  • PC Software included. Reports in Bellcore; format
  • Color display
  • USB connection to thumbdrives or PCs.
  • Optional Certifying OTDR firmware
  • Optional macro bend detection on single-mode fibers
  • Video inspection probe ready
  • Provides all the same features as the 33-960-10, and also incorporates an additional test port for 1310 nm and 1550 nm

Tech Info

both

Specifications:

Type OPTICAL TIME DOMAIN REFLECTOMETERS
UNSPSC Code 43222643

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.