BELDEN | 37118 0095000
Hook-Up Wire, 1 Conductor, 18 AWG, 16x30 Strands, Tinned Copper, EPDM Insulation

MFR PART #  37118 0095000
PART #  5MF-1801-EPDMB-01
Minimum 1 FEET
Call for Availability

Sign In For Pricing

Description

EPDM high temperature lead wire. 150ºC EPDM wire is recommended for Class 130(B), 155(F) and also in some 180(H) systems. It^s UL Recognized under Style 3374 as 150ºC-600V Appliance Wiring Material. The CSA Listing, as a coil lead, is 125ºC, 600V.

Specifications:

Conductor Material TINNED COPPER
Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding 16 STRANDS IN EACH CONDUCTOR
Insulation Color WHITE
Product Type UL STYLES 3000-3999
Insulation Material EPDM-ETHYLENE PROPYLENE DIENE MONOMER
RoHS Compliant YES
Temperature Rating 150 DEGREES CENTIGRADE (302 F)
Shielded NOT SHIELDED
UNSPSC Code 26121539

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.