CHATSWORTH PRODUCTS INC (CPI) | 39112-C25
Cable Manager, 45U Rack, 5.43" Width x 78.71" Height, Steel/PC-ABS Plastic, Black, With Finger Cable Manager, Cover, Installation Hardware, For F-Series TeraFrame Gen 3 Cabinet

MFR PART #  39112-C25
PART #  518078
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Finger Cable Manager attaches to the equipment mounting rail creating a pathway for cables next to the rail, and includes plastic T-shaped cable guides (fingers) that organize cables by rack-mount space (U).

Features

  • Attaches to and Adjusts with Mounting Rails, Fully Compatible with Air Dam
  • Plastic, T-Shaped Cable Guides (Fingers) Organize Cables by Rack-Mount Space
  • Openings Between Cable Guides (Fingers) Align with Each Rack-Mount Space on the Mounting Rail
  • Pass pto 48 Cables Per U Space Through Openings on Finger Cable Manager
  • Pass Upto 24 Cables Per U Space Through Openings on Finger Cable Manager, Short
  • Hinged Cover Included with Managers in Wider Cabinets
  • Cover Snaps Closed to Secure Cables

Tech Info

UL 2416

Specifications:

Cable Mgt Mounting HORIZONTAL
Cable Management Type FINGER DUCT
Color BLACK
Type CABLE MANAGEMENT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

SOLUTIONS GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.