LEVITON | 43080-1L6
QuickPort Wallplate, Single Gang, 6-Port, Stainless Steel, with designation Window

MFR PART #  43080-1L6
PART #  449982
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Leviton’s extensive line of snap-in modules allows complete field configurability for the installer. Leviton QuickPort housings, such as wall plates, MOS housings and modular furniture faceplates, can be configured with a custom combination of QuickPort modules which easily snap in or out of ports. Product Features.Color: Stainless Steel; Product Features.Size: Single-Gang

Features

  • Compatible with all QuickPort connectors
  • Manufactured from 304 stainless steel in a brushed finish to provide corrosion resistance in a non-magnetic material
  • Available in single-and-dual-gang, with or without ID windows

Specifications:

Color STAINLESS STEEL
Gang 1
Loaded NO
Mounting MODULAR FURNITURE
Number of Ports 6
UNSPSC Code 31162307

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.