
Applications
Alpha Wire Xtra-Guard 4 is an extended-temperature cable that features high-performance TPE insulation and a jacket offering 3 times the low-temperature flexibility of ordinary PVC cable.
Tech Info
CA Prop 65
CE
CSA AWM I_II A_B
CSA FT1
Pennsylvania Burea of Mine Safety Approved
UL PLTC
UL AWM 20237
Specifications:
Armor | NO |
---|---|
Screen/Shield | YES - THIS HAS A SHIELD |
Conductor Count | 2 CONDUCTOR |
Thermocouple | NO |
Conductor Size | 16 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | STRANDED CONDUCTOR |
Insulation Material | TPE-THERMOPLASTIC ELASTOMER |
Jacketing Material | TPE-THERMOPLASTIC ELASTOMER |
Screen/Shield Type | OVERALL ALUMINUM MYLAR FOIL SHIELD |
UNSPSC Code | 26121642 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.