KRAMER ELECTRONICS | 50-00010490 | TP-752R(576)
HDMI Ultra-reach Receiver with RS-232 & Loop, over Any 2-wire Cable (576)

MFR PART #  50-00010490  | TP-752R(576)
PART #  9957999
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

TP-752R is a high-performance receiver for extending 1080p (HD) HDMI signals over distances of up to 600m (2000ft) using any 2-wire cabling. TP-752R supports diverse cabling and connector options for typical long distance and legacy installations

Features

  • High Performance Extender - Reliable HDMI signal extension over distances of up to 600m (2000ft).
  • Audio De-embedding - The transmitted digital audio signal is extracted from the AV signal and available in both digital (S/PDIF) and analog format, as wel l as being available on the HDMI output.
  • Convenient Connector Options - Connect via one of 3 options: Terminal block (for common 2-wire connection), RJ-45 (CAT) (for typical long-distance applications), or VGA (to enable using HDMI over legacy VGA infr astructure).
  • Bidirectional RS-232 Extension - Enabling device control, such as control of the display from the source end, and control of a source from the display end.
  • True Plug-and-Play - No setup or user configuration is required.
  • Easy Installation- Compact MegaTOOLS fan-less enclosure for surface mounting or side-by-side mounting of 2 units in a 1U rack space with the recommended rack adapter.

Specifications:

UNSPSC Code 52161500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.