KLEIN | 5102-12
Canvas Tool Bag, 12-Inch

MFR PART #  5102-12
PART #  202101
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

The Klein Tools 12-Inch (304.8 mm)Tool Bag is built of heavy-duty No. 8 natural canvas, and featurestwo retaining straps with buckles for a secure closure. The bag’s vinyl bottom and lower sides offer extra support and moisture resistance, while the non-scratch studs on the base protect against wear. The bag’s seams are reinforced with rivets for added durability.

Features

  • Heavy-duty No. 8 natural canvas
  • Rivet-reinforced for durability
  • Steel-frame mouth with hinge for rugged use
  • Stitched and riveted leather handles for comfort and strength
  • Moisture-resistant, vinyl bottom, and lower sides
  • Non-scratch studs on base prot against wear
  • Retro-fit bags with shoulder strap kit (Cat. No. 5102S). Kit includes leather strap with pad and snap hooks, rings and fasteners for attaching rings to bags

Specification Description

Application: Conduit Bender Head
Special Features: Wide Foot Pedal, Interior Clamp for Stability
Material: Iron
Thinwall/EMT: 1" (25.4 mm)
Rigid/IMC: 3/4" (19.1 mm)
Marking: 10, 22.5, 30, 45, and 60 Angles
Weight: 5.5 lb (2.5 kg)

Specifications:

Product Type BAGS, BUCKETS & HOLDERS
UNSPSC Code 24110000

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.