
ALPHA WIRE | 58136 SL001
Communication-Control-Industrial-Cable, Communication-Control, 6 Conductor, 18 AWG, Foil, 300 V, PPVC Jacket, PPVC Insulation, 0.227 Jacket Diameter, 0.015 Jacket Thickness, 7/0152 Stranding
Applications
Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.
Tech Info
CA Prop 65
CSA CMP
CSA FT6
REACH Regulation _EC 1907_2006_
UL CMP
UL CL2P
Specifications:
Conductor Count | 6 CONDUCTORS |
---|---|
Conductor Material | TINNED COPPER |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | STRANDED CONDUCTOR |
Fire Rating | PLENUM |
Insulation Material | FRPVC-FLAME RETARDANT POLYVINYL CHLORIDE |
Jacket Material | FRPVC-FLAME RETARDANT POLYVINYL CHLORIDE |
NEC Rating | DUAL LISTED CL2P & CMP |
Screen/Shield Type | FOIL SHIELDED - ALUM/MYLAR |
Screen/Shield | YES |
Shield Construction | OVERALL SHIELD & DRAIN |
UNSPSC Code | 26121613 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.