AXIS COMMUNICATIONS | 5900-294 | T8133 30W MIDSPAN
T8133 30W MIDSPAN
100 TO 240 V AC

MFR PART #  5900-294  | T8133 30W MIDSPAN
PART #  536925
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier. Use AXE 10114113 as suggested replacement.

AXIS T8133 30 W Midspan is a 100-240 V AC midspan. It can be used when power between 100-240 V AC is requested is requested and it provides up to 30 W. AXIS T8133 enables Axis network video products to receive data and power over one Ethernet cable.

Must be a reseller to purchase this product.

Features

  • A Midspan Injects Power and Data to the Network Device with Built-In PoE Support
  • No Need to Replace Existing Ethernet Switches and Cabling Infrastructure
  • Power Over Ethernet (PoE) Offers an Easy
  • Fast and Cost-Effective Solution for Powering Network Prducts

Tech Info

REACH, CE, EN 55022 Class B, EN 55024, FCC Part 15 Subpart B Class B, ICES-003 Class B, VCCI Class B, RCM AS/NZS CISPR 22 Class B, KCC KN22 Class B, KN24, IEC/EN/UL 60950-1, GS, CB, CCC

Specifications:

Voltage/Current Type POE
UNSPSC Code 39121031

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.