PRYSMIAN CABLES & SYSTEMS | 5DE5 793
12-30C STR BC SPREADERFLEX PVCLEAD BEADS KEV MS PU JKT 600V 75C

MFR PART #  5DE5 793
PART #  4ES-1230
Minimum 1 Feet
Call for Availability

Sign In For Pricing

Description

PVC insulation
Kevlar messenger
Polyurethane jacket
75C, 600 V

Applications

Designed specifically for use in container crane spreader baskets. The self-coiling and uncoiling operation and vertical suspension cause combined torsional/tensional forces unlike those occurring in other applications. This cable allows for adverse factors such as high winds, and increasing hoist and travel speeds on new generation cranes.

Specification Description

CONDUCTOR: Bare Copper
INSULATION: POLYVINYL CHLORIDE (PVC)
TEMPERATURE: 75C
VOLTAGE: 600 V

Specifications:

Conductor Count 30 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 12 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material PVC-POLYVINYL CHLORIDE
Jacket Material PU-POLYURETHANE
Product Type SPDRFLEX
RoHS Compliant NO
Screen/Shield UNSHIELDED
Voltage Range 600V
UNSPSC Code 26121603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.