PRYSMIAN CABLES & SYSTEMS | 5DG5 728
PLANOFLEX, Flat Festoon Cable, (N)GFLGOEU J power cables, 14 AWG, 12 conductors

MFR PART #  5DG5 728
PART #  4EF-1412-NEO
Minimum 1 FEET
Call for Availability

Sign In For Pricing

Description

Planoflex, extra flexible bare stranded copper conductors, Ethylene Propylene Rubber (EPR) insulation, Neoprene jacket overall, flat construction, VDE and UL approved, 90C, 600V.

Applications

Flexible power and control cable, for use on festoon systems and for connecting moveable parts of machine tools, material handling equipment, etc., associated with high mechanical stresses and frequent bending during operation and for bending in one plane only.

Specification Description

Type: PLANOFLEX
Type designation: NGFLGOEU J/ O
Approvals/standards: DIN VDE 0250, Part 809, UL File E 113313; GOST R
Rated voltage: Uo/U = 300/500V (600V)
AC factory test voltage: 2.5kV, 5 min
Current carrying capacity: according to DIN VDE 0298, Part 4
Ambient temperature: fully flexible operation 35C to +80C, fixed installation 50C to +80C
Resistance to oil: DIN VDE 0473, Part 811 2 1, Para. 10
Weather resistance: unrestricted use outdoors and indoors, resistant to ozone, UV and moisture

Specifications:

Conductor Count 12 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 14 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material EPR-ETHYLENE PROPYLENE RUBBER
Jacket Material NEO-NEOPRENE, POLYCHLOROPRENE
Product Type FESTOON
RoHS Compliant NO
Screen/Shield UNSHIELDED
Standards UL
Voltage Range 600V
UNSPSC Code 26121603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.