HID GLOBAL CORPORATION | 6130AGN000000
iCLASS Contactless Smart Card Reader With Keypad, Current Rev No - A, Charcoal Gray, Pigtail 18 Inch, Beep On, LED Normally Red, Reader Flashes Green on Tag Read, Std iCLASS Security, MIFARE CSN Wiegand Out 32 Bit, Buffer One Key, No Parity, 4 Bit Msg

MFR PART #  6130AGN000000
PART #  BZ-384795
Minimum 1 Each
Call for Availability

Features

  • Format portability - upgrading is completely transparent since the same Prox format and user identification numbers are brought across to your future iCLASS credentials, including HID corporate 1000 formats
  • Secure - all RF data transmission between the card and keypad smart card reader is encrypted using secure algorithms. Additionally, security is extended from the reader all the way to the Hi-O enabled access control panel using encrypted Hi-O communication
  • Interoperability- iCLASS is based on international ISO interoperability standards providing compatibility with many popular card technologies (ISO 15693, ISO 14443A and ISO 14443B)
  • Optimal read range performance - An auto-tuning feature automatically adjusts the keypad smart card reader for optimal read range performance on any mounting surface
  • OSDP compliant - Bi-directional multi-dropped communication over RS485 link. For use only with OSDP compliant panels/hosts
  • Dual-factor authentication with keypad
  • Provides wiegand or clock-and-data output
  • Reads 13.56 MHz: HID iCLASS, ISO 15693 CSN, ISO 14443A (MIFARE) CSN CSN, ISO 14443B CSN, FeliCa IDm*, and FIPS 201
  • Illuminated keypad
  • Indoor/outdoor design - rugged, weatherized polycarbonate enclosure designed to withstand harsh environments provides reliable performance and resistance to vandalism. Permanent magnet built into housing facilitates tamper alarm when used with a magnetic reed switch
  • Mounting - mounting plate attaches to U.S./EU/Asian back box, 52-60 mm screw hole spacing (vertical or horizontal). Keypad reader housing latches onto mounting plate, secured with a screw. Mounts on metal with minimal read range impact. An optional spacer can be used for surface mount installations
  • Programming/configuration - all cards are shipped with unique diversified keys; keypad readers are shipped with compatible keys. All keys are derived from the HID Standard key. While cards and keypad readers with Standard keys are interchangeable, the keys are highly secure. Further enhance security by ordering with iCLASS Elite formatting

Specifications:

UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.