MILWAUKEE ELECTRIC TOOL CORP | 6523-21 | 652321
360 Rotating Handle Orbital SUPER SAWZALL Reciprocal Saw

MFR PART #  6523-21  | 652321
PART #  313097
Minimum 1 Each
Call for Availability

Description

The new Milwaukee rotating handle orbital SUPER SAWZALL reciprocating saw provides the ultimate in power and versatility. 360 rotating handle locks at 45 increments and can continuously rotate without going back to starting position. The trigger can stay on while rotating providing optimal user comfort in various cutting applications. The saw has a high powered 13 amp Milwaukee built motor for fast orbital cutting action. The variable speed trigger provides 0 to 3000 strokes per minute with a 1-1/ 4 in. stroke. Other features include a speed dial for repetitive cuts, counter balance for smoother operation with less vibration, and gear protecting clutch for longer tool life. A Quik-Lok blade clamp provides fast and easy blade changes. 6523-21 als o comes with an impact resistant carrying case.

Features

  • Unique 360 rotating handle
  • 13 amp Milwaukee built heavy duty motor
  • Orbital cutting action for more aggressive cuts
  • Pivot shoe for maximum support against work surface
  • Variable speed trigger, 0-3000 SPM
  • 1-1/4 in. stroke

Specifications:

Power Input NONE
Product Type SAW - BANDSAW
Tool Capacity NONE
Voltage NONE
UNSPSC Code 27112709

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.