COMMSCOPE | 6644-1-222-01
Work Area Outlets; Surface Mount Box TrueNet Series 2 Ports Unloaded Configuration Mount Type: Surface Mount

MFR PART #  6644-1-222-01
PART #  BZ-195630
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
Product Type Features.Color: White
Mechanical Attachment.Configuration: Unloaded
Product Type Features.Product Type: Surface Mount Box
Product Type Features.Number of Ports: 2
Other.Industry: Enterprise Network Solutions
Product Type Features.Industry Application: TrueNet
Body Features.Accepts: TrueNet Keystone Connectors
Product Type Features.Series: TrueNet
Identification Marking.Labeling Options: Label, Icon
Body Features.Mount Type: Surface Mount
Contact Features.Class: 1 & 2
Product Type Features.Barrel Type: Closed Barrel
Product Type Features.Stud Diameter (mm [in]): 9.91 [0.390]
Product Type Features.Heavy Duty: No
Industry Standards.Government/Industry Part Number: MS25036-114
Product Type Features.Terminal Shape: Ring Tongue
Product Type Features.Insulation: Yes
Product Type Features.Body Style: PIDG
Product Type Features.Insulation Material: Nylon
Product Type Features.Stud Size: 3/8 [9.53]
Body Features.Tongue Material Thickness (mm [in]): 1.02 [0.040]

Tech Info

Formally an ADC Krone part.

Specifications:

Color WHITE
Loaded NO
Mounting SURFACE MOUNT
Number of Ports 2
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.