SUPERIOR ESSEX | 6H-272-5A
Copper Cable, 4 Pair, 23 AWG Category 6A XP CMR Green, 1000 FT. Reel

MFR PART #  6H-272-5A
PART #  CM-00423SUP-10GXP-04
Minimum 1 Feet
Call for Availability

Description

10Gain XP, with its non-conductive Isolation Wrap, is the first Category 6A cable without a continuous shield to offer 3 dB margin over Alien Crosstalk (AXT) performance requirements in ANSI/TIA-568-C.2. The uniquely designed Isolation Wrap contains discontinuous sections of metallized material, held in place by a polymeric layer. 10Gain XP has a nominal 0.25 inch diameter which allows for higher cable density than other CAT 6A cable products. 10Gain XP fully complies with UL 444 requirements for an unshielded twisted pair product.

Specifications:

Category CATEGORY 6A
Conductor Size 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating RISER
Jacket Color GREEN
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA
UNSPSC Code 26121609

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.