GARRETTCOM | 6K32F-48VDC
EMPTY MANAGED SWITCH CHASSIS 48 V DC POWER, 4 OPEN MODULE SLOTS

MFR PART #  6K32F-48VDC
PART #  373442
Minimum 1 Each
Sign In For Inventory

Description

Magnum(TM) 6K32F 32-port Fiber Managed Switches provide maximum fiber-port configurability in a rack-mount package, with up to 8 gigabit ports and up to 32 100 Mb fiber and copper ports or 10 Mb fiber and copper ports. High-capacity and high-performance Ethernet switching services are delivered in a robust 1U rack-mount package designed for the most demanding Industrial Networking and Carrier Class applications.

Features

  • Provides 4 modular slots for user-selection of 100 Mb, 10 Mb, Gigabit ports and 10/100 copper ports with optional PoE
  • Up to 32 100Mb Fiber ports, or 32 10/100 copper ports, or 8 Gigabit ports, or combinations
  • Compact 1U rack-mount package, metal ca, regular or "reverse" case
  • Power input choices: 24 V DC, -48 V DC, 110250 V DC power, DC Dual Source, universal AC
  • Feature-rich MNS-6K and MNS-SECURE managed switch software with GUI and CLI

Specifications:

Type ETHERNET SWITCH (MANAGED)
UNSPSC Code 43222612

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.