BELDEN | 7202A X4P1000
Multi-Conductor - 300V Flex Data Cables 3-Pair 24 AWG FHDPE/HDPE SH PVC Green X4P

MFR PART #  7202A X4P1000
PART #  B7202A
Minimum 1 Feet
Sign In For Inventory

Description

24 AWG stranded (41x40) bare copper conductors, twisted pairs, foam polyethylene insulation with skin, overall Beldfoil (100% coverage), tinned copper braid shield (85% coverage), oil-resistant PVC jacket.

Specifications:

Conductor Count 3 PAIR
Conductor Material TINNED OR COATED COPPER
Conductor Size 24 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material PE-POLYETHYLENE
Jacket Material PVC-POLYVINYL CHLORIDE
Product Type FLEX POW
RoHS Compliant YES
Screen/Shield Type BRAID
Screen/Shield SHIELDED
Standards UL/CSA
Voltage Range 300V OR 300/500V
UNSPSC Code 26121603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.