COMMSCOPE ENTERPRISE SOLUTIONS | 760057380 | M204ASMB-003
M200 Surface Mount Box, four port black
Description
CommScope 200 Series Stranded Surface Mount Boxes are designed for interior surface-mount applications and can support copper and fiber terminations. All information outlets simply snap into place. The 2, 4 and 8 port boxes are UL-rated and available in four standard colors. ; The 200 Series surface mount boxes can support new generation, larger diameter data cables, and offers multiple cable entrances through the base and/or sides. The 200 Series surface mount boxes are equipped with the corresponding number of dust covers and two port adapters. These adapters support two CommScope information outlets each. A variety of other adapters are available but not included to configure LC, ST, and SC fiber couples, VGA, S-Video, Coax, BNC and RCA couplers.
Features
- Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when
- included as part of a registered SYSTIMAX GigaSPEED X10D channel
- ETL/cETL listed (except LSZH)
- Can support network line speeds up to at least 10 gigabits per second
- Electrical performance guaranteed to meet or exceed the channel specifications of Amendment 1 to
- ISO/IEC 11801:2002 Class EA and ANSI/TIA-568-C.2 Category 6A up to 500 MHz when used as
- part of a GigaSPEED X10D UTP Channel in registered SYSTIMAX installations.
Specification Description
Mount Type: Surface
Product Type: Surface mount box
Weight: 0.30 lb
Safety Standard: UL, cUL
Application: Used with M-Series modular information outlet
Color: Black
Total Ports, quantity: 4
Material Type: High-impact, flame retardant, UL-rated 94 V-0, thermoplastic
Tech Info
ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system
Specifications:
Color | BLACK |
---|---|
Loaded | NO |
Gang | 1 |
Mounting | SURFACE MOUNT |
UNSPSC Code | 43223300 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.