COMMSCOPE SYSTIMAX SOLUTIONS | 760060905 | 760060905
Category 3 U/UTP High Density Voice Patch Panel, 50 Port

MFR PART #  760060905  | 760060905
PART #  BZ-332116
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The CommScope Category 3 50-Port High Density Voice Patch Panel is designed to provide a cost effective and simple way to feed PBX or other simple voice circuits into a structured cabling system. The High Density Voice Patch Panel provides 50 voice ports in a compact 1U high format. Each port is clearly identified front and rear and is capable of carrying up to three voice pairs. Functional earth facilities where required (e.g. Earth Loop Recall) can be simply catered to by commoning any single pair across the panel. Each panel is supplied with a fixing and earthing kit.

Features

  • Standard 19" rackmount 1U high
  • 110 type wire termination
  • RJ45 sockets 8 position, 8 contact socket, gold plated contacts
  • Labeling individual ports numbered
  • Includes standard 19" fixings and earthing kit

Specifications:

Category CATEGORY 3
Color BLACK
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.