
COMMSCOPE ENTERPRISE SOLUTIONS | 760112458 | R-048-LN-8W-F12BK/25D/LTS
Fiber Cable, Indoor/Outdoor, 48 Fiber, Light Duty, Single Jacket, Riser Rated, Gel-Free, All-Dielectric Outdoor Stranded Loose Tube, Teraspeed OS2 Single-mode
Description
The CommScope Light Duty Indoor/Outdoor 5138 Series Fiber Optic Cable is a low-tensile strength Indoor/Outdoor (OFNR) cable. It is designed for installation loads up to 300 lbs (1,335 N) short term and long term loads up to 90 lbs (400 N), replacing traditional 600 lb cables making them ideal for Enterprise Campus applications. The Light Duty Indoor/Outdoor (OFNR) provides a cost effective fiber cabling option, while still allowing connectivity ease and superior mid-span accessibility. The cable is designed to endure the rigors of outdoor use, but can also be run directly in riser airspace to eliminate a splice point at the building entrance. This cable provides seamless migration from the campus to the premises by passing termination requirements at the building entrance, thereby reducing the total cost of ownership. The cable’s construction utilizes smaller gel-free tubes that eliminate the use of messy filling gel. All cables are qualified to all applicable the requirements and standards for Outside Plant Fiber Cable and Indoor/Outdoor Fiber Cable.
Features
- Complies with applicable standards
- Provides very stable low temperature performance
- Fiber Counts 2 - 48
- Smaller gel free buffer tubes
- Arid-Core Construction
- Stranded Loose Tube Construction
- Provides performance equivalent to gel-filled cable desig
Specifications:
All-Dielectric | YES |
---|---|
Armored | NO |
Fiber Count | 48 |
Cable Type | LOOSE TUBE |
Fiber Type | OS2 SINGLE-MODE |
Fire Rating | RISER |
Rodent Protected | NO |
UNSPSC Code | 26121607 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.