PLANTRONICS | 78986-01 | 85690-01
WT100/T, APAC - Savi Talk 2.4 GHz Convertible Headset

MFR PART #  78986-01  | 85690-01
PART #  477859
Minimum 1 Each
Call for Availability

Description

The Savi Talk wireless headset system provides the best in class solution for office desk phone communications. It provides all the benefits of wireless mobility in a sleek, easy to use, well-built design. As the next generation wireless headset soluti on that delivers superior sound quality, long talk time, mobility with wireless range and a convertible wearing style, Savi Talk makes you more productive, more comfortable, and more accessible.

Features

  • Wearing Styles Convertible (Over the Ear or Over the Head)
  • Sound Quality Digital Signal Processing (DSP) to Support Enhanced Audio Performance and Reduce Unwanted Noise Levels
  • Microphone Style Noise-Canceling and Long Boom Design to Optimize Transmit Sound Quality
  • Range up to 50 Meters in a Typical Office Environment
  • Single Button Call Control Volume, Mute, Call Answer/End
  • Remote Ring Notification Security 128-Bit Digital Encryption
  • Talk Time up to 7 Hours and Standby Time up to 100 Hours
  • Freedom Move on a Long Conference Call Savi Talk Features an Extended Range up to 50M, Allowing You to Roam Away from Your Desk and Talk Hands Free While Staying Fully Connected
  • Business-Critical Sound Quality 2.4 GHz Support for Superb Sound Quality, Enhance d Long Boom Design to Optimize Transmit Sound Quality and a Noise-Canceling Microphone Filters Distracting Background Noise from Your Conversations
  • Ease of Use Dramatically Easier to Install and Use by Providing Simplified Design
  • Energy Efficient for Longer Working Hours an Adaptive Power System Maximizes Battery Life by Sensing Proximity to the Base System and Dialing the Power up or Down as Needed this Reduces Overall Energy Consumption, Extends Battery Life and Gives You More Time to Talk

Specifications:

Style CONVERTIBLE
Type WIRELESS HEADSET SYSTEM
UNSPSC Code 43191609

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.