POLY | 80057-11 | CT14
CT14/R, Cordless Headset Telephone, DECT 6.0, US, EAS, CEC - DECT 6.0 Cordless Headset Phone System. Wi-Fi Friendly. Range up to 300 Feet.

MFR PART #  80057-11  | CT14
PART #  382371
Minimum 1 Each
Call for Availability

Description

Ideal for home and small-office use, the CT14 DECT 6.0 cordless headset phone offers enhanced sound quality and DECT 6.0 wireless technology for an interference-free wireless range of up to 300 feet. Equipped with everything your busy life and work require, the CT14 includes a convertible headset that can be worn over-the-head or over-the ear, a phonebook for up to 70 entries, a 30-caller ID memory with a simple "save to phonebook" feature, and a convenient charging base.

Features

  • Interference-Free Wireless Voice-Dedicated DECT 6.0 Wireless Technology Provides Uncompromising Sound and Limits Interference from Wireless Networks and Home Appliances
  • Talk up a Storm Single-Line Analog Phone has up to 10 Hours of Talk Time and Includ es Features Like Caller ID, One-Touch Voice Mail Access, Mute and Volume Control
  • Hands-Free Convenience Ultra-Compact Take with You Dial Pad Features an Integrated Belt/Clothing Clip
  • Long-Range Mobility Work Outside, Pour a Cup of Coffee with a Range of up to 300 Feet These Activities Won’t Interfere with Important Calls
  • Superior Sound Position Flexible Mouthpiece Where You Want it and Reduce Unwanted Background Noise with the Noise-Canceling Microphone
  • Choice of Wearing Styles Sleek and Comfortable, the Headset Can be Worn Over-the-Ear or Over-the-Head

Specifications:

Call Waiting YES
Caller ID YES
Color CHARCOAL
Data Port NO
Flash Key YES
Hold Button YES
Frequency 1.9 GHZ
Intercom YES
Message Waiting YES
Mute Button YES
Line Size 1
Redial YES
Speaker Phone NO
Type CORDLESS PHONE
UNSPSC Code 43191500

Spec Sheet

Spec Sheet

Data Sheets

REFERENCE GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.