BELDEN | 8148 0601000
Multi-Conductor - Low Capacitance Computer Cable for EIA RS-232/485 18-Pair 28 AWG FHDPE SH PVC Chrome

MFR PART #  8148 0601000
PART #  B8148
Minimum 1 Feet
Call for Availability

Description

28 AWG stranded (7x36) TC conductors, Datalene insulation, overall Beldfoil (100% coverage) + TC braid shield (65% coverage), 28 AWG stranded TC drain wire, PVC jacket.

Specifications:

Conductor Count 18 PAIRS
Conductor Material TINNED COPPER
Conductor Size 28 AWG (AMERICAN WIRE GUAGE)
Conductor Type STRANDED CONDUCTOR
Fire Rating GENERAL PURPOSE
Insulation Material FPE-FOAMED POLYETHYLENE
Jacket Material PVC-POLYVINYL CHLORIDE
NEC Rating UL LISTED ART 725 CLASS 2
Screen/Shield Type BRAID OVER FOIL SHIELD
Screen/Shield YES
Shield Construction SPECIAL CONSTRUCTION
UNSPSC Code 26121613

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.