HID GLOBAL CORPORATION | 83000CKE
Network Controller, 1-Door, 14.4 Watt PoE, 2A at 30 VDC Relay, 6.1" Width x 1.5" Depth x 4.8" Height, UL94 Polycarbonate Housing

MFR PART #  83000CKE
PART #  CS691908
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier.

Features

  • Connects to any Wiegand or Clock-And-Data Reader
  • Supports Typical Door Iorex, DPS, Lock and Wiegand or Hi-O Reader
  • Tamper Resistant with IP Termination Located in a Secured Area for Customers Not Using Managed Switches or Organizations Concerned with Physically Accessible IP Cables
  • Expandable to Support 16 Input and 6 Output and a Second Wiegand/Clock and Data Reader
  • Manages Upto 1000 Cardholders/Credentials
  • Manages 8 Schedules and 3 Intervals Each Day

Tech Info

UL294, CSA 205, FCC, ICES-003, CE, EN 301 489-3/55022/50130-4

Specifications:

Environmental INDOOR
Number of Readers 1
Product Type IP HARDWIRED CONTROLLER
Sales Category ELECTRIC SYSTEM CONTROLLER
Input Voltage 12 VOLTS DC
Number of Users 1000 TO 1999
Interface TCP/IP
Mounting SINGLE GANG ELECTRICAL BOX
Output Voltage 12 VOLTS DC
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.