
POLY | 87680-01 | B235-M
Bluetooth Headset, Over-the-Ear, Windows or Mac OS, Bluetooth v3.0 + EDR, 7 Hour Talk Time, 6800 Hz Frequency, Connects to PC/Mobile Phone, Microsoft Lync, 18 Gram Item Weight
Description
USB MNARL HDSET FOR PC + BT QD FOR MBLE, CLL CNTRL 87680-01
The Plantronics Voyager Legend UC®
Features
- Multi-Device Connectivity Lets You Manage PC and Mobile/Tablet Phone Calls from a Single Headset
- Portable USB Bluetooth Mini-Adapter Can Stay in Your Laptop Port for Always-Ready Connectivity
- Use Your Voice to Answer Incoming Mobile Calls and for a Host of Other Commands
- Enhanced Voice Alerts Tell You Caller Name (Mobile Calls Only), Connection Status, Talk Time Remaining and More
- Precision Tuned Triple-Mic with Enhanced DSP for Superior Noise Cancellation
- PC Wideband Delivers Heightened Speech Carity, Providing the Best Possible PC Audio Quality
- Advanced WindSmart Technology Provides Three Layers of Wind Protection
- Integrated A2DP Lets You Listen to Streaming Media from Your Mobile Phone or Tablet
- Ideal for Mobile Professionals Who Use PC Adio, Mobile Phone or Tablet Communications Featuring Smart Sensor Technology Now with Voice Command Menu (Mobile Phone Only)
- Hearing Protection SoundGuard Sound Leveling for Listening Comfort and Acoustic Limiting for Protection Against Sounds Above 1 18 dBa
- 1 Year Limited Warranty
Specifications:
Style | OVER THE EAR |
---|---|
Type | WIRELESS HEADSET SYSTEM |
UNSPSC Code | 43191609 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.