
Description
The Corning Cable Systems UniCam MTP Connector is the first field-installable 12-fiber connector in the industry and utilizes the same reliable, proven no-epoxy/no-polish technology as all other UniCam Connectors. The high-density termination replace s 12 single-fiber connectors and is the ideal solution for applications using 12-fiber ribbons. Designed for parallel optical interconnects between servers and the repair of Plug & Play(TM) Universal Systems solutions trunk cables, the UniCam MTP Conne ctor installs with the same push-pull reliability as the familiar SC connector. Installation is quick and easy; a jacketed or 12-fiber ribbon can be terminated in less than five minutes. The MTP Connector has color coded single-mode, 50 µm and 62.5 µm multimode housings and color shrouds are available. It is keyed for proper insertion and alignment is achieved with precision guide pins. Every UniCam MTP Connector meets the IEEE-802.3 standard for Ethernet-based LANs.
This part is discontinued by supplier with no suggested replacement.
Specification Description
Fiber Category: 50 µm MM (OM3/OM4/OM4 extended 10G distance)
Keyed: No
Product Type (FOJP): Field-Installable Connectors
Technology: No-Epoxy/No-Polish
Boot Color: Aqua
Connector Ferrule Material: Composite
Connector Housing Color: Black
Connector Housing Material: Composite
Design - Connector Type: MTP (pinned)
Connector Durability: = 0.2 dB change by 500 rematings, FOTP-21
Nominal Fiber Outer Diameter: 125 µm
Tensile Strength 900µ Cable (Metric): 2.2 N. change = 0.2 dB. FOTP-6
Tensile Strength 900µ Cable (US): 0.5 lb. change = 0.2 dB. FOTP-6
Tensile Strength Jacketed Cable (Metric): 44 N. change = 0.2 dB. FOTP-6
Tensile Strength Jacketed Cable (US): 10 lb. change = 0.2 dB. FOTP-6
Insertion Loss, Max_ (Connector): = 4 dB
Insertion Loss, Typical (Connector): = 0.5 dB
Polish: UPC
Reflectance (Connector): = -20 dB
Temperature - Operation (Metric): -40 C to 75 C exceeding EIA/TIA 568-B.3
Temperature - Operation (US): -40 F to 167 F exceeding EIA/TIA 568-B.3
Tech Info
Approval and Listings: Passed EIA/TIA 568-B.3; Intermateability: TIA/EIA 604-5 (FOCIS); Free of hazardous substances according to RoHS 2002/95/EG
Specifications:
Connector Type | MPO / MTP |
---|---|
Fiber Type | OM3/OM4 MULTIMODE |
UNSPSC Code | 43223300 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.