Description
Dualband Industrial Wireless LAN Client with two independent radio modules with IEEE 802.11a/b/g/h/i.With FCC-approval for USA and Canada. 1 x WLAN interface, up to 8 SSIDs, 1 x LAN port 10/100 BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af
Specifications:
Rating | IP20 |
---|---|
Type | WIRELESS |
UNSPSC Code | 43223100 |