PEPPERL+FUCHS COMTROL INC | 99451-0
DeviceMaster PRO 16 Port Serial device server with DB9 connections - RS/232/422/485 - Surge Protection

MFR PART #  99451-0
PART #  480560
Minimum 1 Each
Call for Availability

Description

The DeviceMaster PRO 16-Port is a device server designed for network-enabling serial communications devices.

Features

  • RoHS Directive 2002/95/EC compliant
  • No serial cable distance limitations 16-port serial bridge enables communication between a host PC and serial devices located anywhere across an Ethernet network
  • Software selectable RS-232/422/485 serial interfaces simplify setup and eliminate mechanical tampering associated with DIP switch products
  • Serial ports with enhanced 25KV surge protection ethernet device server supports native COM, TTY, or TCP/IP Socket communication modes
  • Web-based configuration makes setup and management changes quick and easy
  • DeviceMaster PRO rugged metal housing enables panel and rack mounting
  • Temperature rated for extreme conditions operating temperature of -37 to 74C enables DeviceMaster to function in a wide variety of harsh environments
  • Built-in two-port 10/100 Ethernet switch simplifies network connection
  • PortVision remote monitoring and management automatically locates DeviceMasters on the network, enabling user to view status, update firmware, and resolve issues remotely
  • Software Developer Kit included for users interested in writing custom applications to run on the DeviceMaster platform
  • Security Features SSL & SSH management, SSL serial data stream encryption

Specifications:

Rating IP20
Type PROTOCOL CONVERTER
UNSPSC Code 43222605

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.