PEPPERL-FUCHS GB LTD | 99480-0
DeviceMaster RTS 2 Port Serial device server with terminal strip connections RS/232/422/485

MFR PART #  99480-0
PART #  480577
Minimum 1 Each
Call for Availability

Description

The DeviceMaster RTS 2-Port 1E is a serial device server that can be used to network enable two serial devices on an Ethernet network.

Applications

The DeviceMaster RTS 2-Port 1E and 2E are the newest models in Comtrol’s popular line of DeviceMaster serial device servers. These products can be used to network-enable two serial devices on any Ethernet network and are ideal for applications in:

? Traffic and transportation;
? Industrial automation;
? Material handling; or
? Any project that requires serial-to-Ethernet communication with DIN rail-based equipment installations.

Features

  • Proven DeviceMaster performance
  • Serial communications speeds up to 230Kbps per port
  • RS-232/422/485 software selectable interfaces
  • 2-Port 1E ethernet serial bridge features convenient DIN rail design
  • Screw terminal connections
  • Wide input power range
  • RoHS compliant
  • SSL & SSH management, SSL serial data stream encryption

Specifications:

Rating IP20
Type PROTOCOL CONVERTER
UNSPSC Code 43222605

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.