COMTROL CORPORATION | 99532-6
This DeviceMaster UP 2-Port industrial Ethernet Modbus gateway has dual ethernet ports for daisy chaining network connections and operatates within an extended temperature range

MFR PART #  99532-6
PART #  485910
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The DeviceMaster UP has been designed to meet the demands of today’s increasingly diverse Modbus installations. Comtrol has developed three unique Modbus firmware applications that provide a wide range of Modbus connectivity. Simple connections or complex Modbus networks, you can do it all with a DeviceMaster UP. Highly flexible and robust, the DeviceMaster UP provides connectivity between a vast array of Modbus controllers and devices. Simplified configuration pages, innovative functionality and informative diagnostic information all make for quick and easy set-up of even the most complex Modbus installations.

Features

  • DIN-rail mounting and screw terminal power connections
  • Highly flexible and unique Modbus functionality
  • 2-Port Modbus offers multiple Modbus master and slave types
  • Raw/ASCII Serial and Ethernet device support
  • Variable power input eliminates need for power converters
  • Dual Ethernet ports for daisy chaining network connections between multiple units
  • RoHS Directive 2002/95/EC compliant

Specification Description

Bus Interface Specification: 10/100BASE-T

Memory - SDRAM: 8 MB, Flash: 4 MB

Enclosure: UL94-V0 PLASTIC

Installation Method: DIN Rail (35mm)

LED Indicators: ETHERNET ACTIVITY, ETHERNET LINK, and STATUS

Dimensions: 4.37" x 3.9" x .89", 11.1 2.2

Specifications:

Type PROTOCOL CONVERTER
UNSPSC Code 43222605

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.