RITTAL | 9969597
Horizontal 2U rack-mount manager kit with cover, two/pk

MFR PART #  9969597
PART #  307500
Minimum 1 Pack
Sign In For Inventory

Description

Rittals Manage-IT cable manager is a simple, flexible and cost-effective way to organize your cables and patch cords. Integral cable retention keeps cable bundles in place, and the tool-less cable managers mount anywhere within the vertical trough or e nclosure frame for unsurpassed cable management options. Tool-less single row cable management also available.

Features

  • Bend radius compliant per ANSI/TIA; round edges prevent performance degradation and damaged cables
  • Front and rear cable management capabilities allow separation of distribution cables and patch cords
  • Easy assembly reduces installation time
  • Modular 9U sections allow for custom configurations
  • 1RU cable guides align to cabinets’ RU spacing for ease of installation and maintenance
  • Cover retainers hinge left or right and can be removed for easy access
  • Pass-through ports for front/rear cable routing
  • Vertical cable manager kit includes: one base plate, two cable guides, two cable retainers, six M5.5 self-tapping screws, two mounting brackets, two cap plugs (9969595, 9969598 only)
  • Horizontal cable manager kit includes: one base plate, two cable guides, one hingeable/removable cover, four mounting screws, four spacers

Specifications:

UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.