AFL TELECOMMUNICATIONS LLC | AE0249C520A08
Flex-Span Loose Tube, Gel-Filled, ADSS Fiber Optic Cable, 24 fiber, Single-mode (OS2), Polyethylene Outer Jacket, Torque Balanced Aramid Yarns, Water Blocking using dry core technology.

MFR PART #  AE0249C520A08
PART #  372-AFLOS2-ADSSL-24
Minimum 1 METRE
Call for Availability

Sign In For Pricing

Benefits

Flex-Span ADSS expands on AFL’s single jacket ADSS portfolio. Flex-Span designs are
optimized for a broader combination of fiber counts and span lengths, providing ADSS
system designers more flexibility in their product selection. As its name indicates, there is
no support or messenger wire required, so installation is achieved in a single pass.
Flex-Span ADSS includes fiber counts up to 144 optical fibers and any type or
combination of single-mode or multimode fibers within the cable. Pole-to-polespan
lengths range from 50 ft. to over 1,000 ft.

Specifications:

All-Dielectric YES
Armored NO
Cable Type LOOSE TUBE
Fiber Count 24
Fiber Type OS2 SINGLE-MODE
Rodent Protected NO
Self-Support YES
UNSPSC Code 26121637

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.