ABB | AE9-30-11-81
AE9 Contactor, 3 NO Power, 1 NO/1 NC Aux, 24 V DC

MFR PART #  AE9-30-11-81
PART #  489685
Minimum 1 Each
Call for Availability

Description

A-Line contactors are mainly used for controlling 3-phase motors and for controlling power circuits corresponding to their operating characteristics up to 440 V DC. A variety of accessories are available for top or side-mount versions.

Applications

For Controlling 3-Phase Motors And For Controlling Power Circuits Corresponding To Their Operating Characteristics Up To 690 And Even 1000V AC And 440 V DC. A-Line contactors are mainly used for controlling 3-phase motors and for controlling power circ uits corresponding to their operating characteristics up to 690 and even 1000V AC. and 440 V DC.

Features

  • AE types: With laminated magnetic circuit and double-winding coil fed from DC supply via a CDL5 insertion contact mounted on the device
  • The CDL5 has an NC lagging contact for insertion of the second winding
  • Maximum UL/CSA horsepower ratings according to UL508 and CSA22.2 No. 14
  • Includes NEMA sizes 00 - 3
  • CE mark
  • Compact space saving design
  • Standard auxiliary contact configurations: A9 - A40 1 NO or 1 NC, A50 - A110 1 NO & 1 NC
  • Contactor sizes A50 - A110 can be supplied without auxiliaries
  • Additional auxiliary contact blocks are available
  • D.C. ratings & D.C. control operation available
  • Fast, snap-on DIN rail mounting
  • Double break contact design
  • Snap-on front mounted accessories include mechanical latch, pneumatic timer, and 1 & 4 pole auxiliary contact blocks
  • Contactors ensure positive safety between their auxiliary contact blocks.
  • Easy coil change
  • Captive terminal screws
  • NEMA, UL, IEC, CSA, VDE and most other international standards
  • Touch safe design: All connection terminals are protected against accidental touch
  • Terminals supplied open for ease of wiring
  • Operates over an extended voltage range of 85% to 110% of rated control voltage
  • Screwdriver guide holes
  • UL File No: E39231 (A9 - A75); (AE9 - AE75); (AL9- AL40); (AF50 - AF75)
  • UL File No: E79416 (A95 - A110); (AE95 - AE110); (AF145 - AF750)
  • CSA File No: LR56745 (A9 - A75); (AE9 - AE75); (AF50 - AF75)
  • CSA File No: LR19700 (A95 - A110); (AE95 - AE110); (AF145 - AF750)
  • CSA approved for elevator service

Specification Description

Coil Voltage: 24 V DC

Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)

Phase: 3 PH

Number Of Poles: 3

Wire Size: Main Conductors: Rigid: (1) 1 - 4 mm2 Solid, (2) 1 - 4 mm2 Stranded, Flexible: (1 Or 2) 0.75 - 2.5 mm2, Auxiliary Conductorid:

Tech Info

UL Listed, IEC 947-4-1, EN 50005, EN 50012 And NEMA Standards

Specifications:

Rating IP20
Type MOTOR STARTERS/PROTECTION
UNSPSC Code 39121521

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.