ATLONA TECHNOLOGIES | AT-HD530
HDMI/DVI to Composite and S-Video Down-Converter

MFR PART #  AT-HD530
PART #  833931
Minimum 1 Each
Call for Availability

Description

The Atlona AT-HD530 is designed to down-convert HDMI or DVI digital signal from PC, Mac, Camcorder or Video Game to Analog S-Video or Composite Video with Audio. The AT-HD530 is featured with HDMI/DVI loop-out.

Note: AT-HD530 is NOT-HDCP compatible. Will not work with HDCP Devices such as Cable/Sat Boxes, DVD players or 24Hz/30Hz devices.

Includes: 1 x AT-HD530, 1 x 5V Power Supply, 1 x Instruction Manual

Features

  • Automatically detects and down converts the incoming PC or HDTV resolution to NTSC or PAL formats
  • Supports high resolution HDTV input up to 1080p and PC input up to UXGA (16001200@60Hz).
  • Output video format is selectable between Composite Video and S-Video
  • When the signal from HDMI or DVI source is HDCP, the Composite and S-Video outputs would be disabled

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.