ATLONA TECHNOLOGIES | AT-HD570
HDMI Audio De-Embedder with 3D Support

MFR PART #  AT-HD570
PART #  833930
Minimum 1 Each
Call for Availability

Description

The Atlona AT-HD570 is an HDMI Audio De-Embedder with 3D Support. Input an HDMI signal to the HD570 and it de-embeds the audio signal to either Optical or Multi-Channel analog audio outputs. This audio de-embedder supports uncompressed analog LPCM 7.1, 5.1, 2ch through the multi-channel analog outputs. On the optical output it supports Dolby Digital, LPCM 2CH and DTS signals. Dolby TrueHD and DTS-HD Master Audio pass through HDMI connection without being de-embedded.

Includes: 1 x AT-HD570, 1 x 5V DC Power Adaptor, 1 x User Manual

Features

  • Audio de-embedding through multichannel analog audio and digital optical audio output ports
  • Signal amplification and equalization to extend HDMI input and output ports up to 15 meters (50 feet)
  • De-embedded audio up to LPCM 7.1 through the analog audio outputs
  • De-embedded audio up to Dolby Digital / DTS 5.1 through the optical audio output
  • Pass through audio up to Dolby TrueHD or DTS-HD Master Audio on HDMI
  • Audio sample rate supported up to 192kHz
  • Video up to 1080p@60Hz on HDMI
  • 3D pass through
  • CEss through
  • HDCP 1.4 Compliant

Specifications:

UNSPSC Code 45111800

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.