ATLONA TECHNOLOGIES | AT-UHD-CLSO-840
4K/UHD 8x4 HDBaseT and HDMI Matrix Switcher with PoE

MFR PART #  AT-UHD-CLSO-840
PART #  878623
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product. This part has been discontinued by the supplier. Use 811645 as a suggested replacement.

Features

  • Integrates Local and Remote Sources and Destinations Based on AV Application Requirements
  • Allows a Wide Array of System Designs with Multiple Displays, Videoconferencing, Presentation Capture, Divisible Room Configurations and More
  • Compatible with Sources and Displays up to 4K/60 4:2:0 and 4K/30 4:4:4
  • Supports High Resolution Applications Such as Cad, 3D Visualization, Desktop Publishing and Detailed Financial Reporting
  • Delivers AV, Control and Ethernet up to 330’ at 1080P with Cat5E/6 or 4K/UHD Using Cat6A/7 Cable
  • Use Easy-to-Integrate Network Cabling Between Sources, Control System, Matrix Switcher, Network and Displays
  • Allows Independent Routing of HDMI De-Embedded Stereo Audio to Four Analog Outputs
  • Integrates Easily with Audio Destinations ncluding DSPs, Sound Reinforcement Systems and Videoconferencing Codecs
  • Dedicated Inputs Allow Two-Channel Source Audio to be Embedded Directly Onto HDMI and HDBaseT Outputs
  • Deliver Audio from a DSP or Videoconferencing Codec to a Display
  • Delivers Powr to PoE-Capable HDBaseT Devices Including the Atlona HDVS and UHD-EX Series
  • Allows Convenient Installation at a Lectern, Conference Table, Wall or Display Without the Need for Local AC Power

Specifications:

Type SWITCHER
UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.