ATLONA TECHNOLOGIES | AT-UHD-EX-70-2PS
4K/UHD HDMI Over HDBaseT TX/RX Kit

MFR PART #  AT-UHD-EX-70-2PS
PART #  833924
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use AXE 10080560 as suggested replacement.

The AT-UHD-EX-70-2PS is an HDBaseT(TM) transmitter/receiver kit for HDMI transmission up to 230 feet (70 meters) over category cable using locally-powered endpoints. The kit provides an economical means of transmitting video signals up to 4K/UHD @ 60Hz with embedded multi-channel audio. The kit is HDCP 2.2 compliant and supports EDID communication. Both transmitter and receiver feature quarter rack width met al enclosures for easy rack mounting with rear panel I/O ports for uncluttered wire management.

Includes: 1 x AT-UHD-70-EX-2PS-TX, 1 x AT-UHD-70-EX-2PS-RX, 2 x 5V DC Power Supply, 2 x Pair of wall/table mount ears, 2 x Pair of screws for mount ears, 1 x User Manual

Features

  • 4K/UHD capability
  • HDCP 2.2 compliant
  • Long distance HDMI extension
  • Field updatable firmware
  • Multi-channel audio compliant
  • Front panel Power and Link status LEDs
  • Rear panel I/O connectors

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.