TRIPP LITE | AV86G | 037332155573
Eco Green A/V Surge Protector 8 Outlet 6ft Cord 1080 Joule

MFR PART #  AV86G  | 037332155573
PART #  565072
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

This part has been discontinued by the supplier.

Features

  • Two "Always-On" outlets provide continuous power for interminable devices such as modems, routers, external hard drives, cordless phones and fax machines
  • Five "Power Save" outlets cut AC power when not in use--perfect for non-essential peripherals like monitors, printers, scanners, speakers, lamps, etc.
  • 8 total AC outlets with room for 3 transformer plugs without blocking outlets covers computers and all peripherals
  • Lighted power switch with integrated 15 amp circuit breaker offers power control and overload protection
  • Allows user to switch between GREEN (auto) power save mode and standard (manual) surge protection mode
  • Long 6 foot AC line cable with space-saving angle input plug conveniently reaches distant outlets
  • Attractive black suppressor husing with keyhole mounting tabs allow versatile placement options
  • User-selectable wattage switch accomodates PC’s, Netbooks and other Internet research tools
  • 1080 joules AC surge suppression shields equipment from the strongest surges and line noise
  • Master" outlet controls power flow for 1 primary device and up to 5 peripheral devices
  • Integrated child-safety sliding outlet covers safely seal off all unused outlets
  • Diagnostic LEDs confirm outlet grounding and surge suppression status

Specifications:

Number of Outlets OTHER
Type STAND ALONE PDU
UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.