TRIPP LITE | B006-VU4-R
4-Port Desktop KVM Switch (USB)

MFR PART #  B006-VU4-R
PART #  525943
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s 4-port Desktop USB KVM Switch is the optimal solution for controlling up to 4 USB computers from one VGA monitor and USB keyboard/mouse. Manually switch between connected computers using pushbuttons or hotkey controls; or, monitor connecte d computers automatically via Auto Scan Mode. The B006-VU4-R is operating system independent, and works with all computers that have an available VGA and USB port. It supports video resolutions up to 2048 x 1536, and features a compact design that does not require software or complicated set-up procedures. Constructed of heavy-duty steel housing.

Features

  • Control up to 4 USB computers from a single VGA monitor and USB keyboard/mouse
  • Order P758 Cables separately
  • Port LEDs illuminate Light Orange to indicate a computer is connected, and Bright Orange to indicate it is the selected port
  • Supports video reslutions up to 2048 x 1536, DDC2B
  • No software or complicated set-up procedures required
  • Manually switch between connected computers via front panel pushbuttons or hotkey commands
  • Automatically monitor connected computers via Auto Scan Mode
  • Compatible th all major operating systems
  • Compatibile with most mice; including scroll mice
  • Constructed of heavy-duty steel housing

Specification Description

Desktop KVM Switch
Users: 1
Console: No
Port Control: Push Buttons, Hotkeys
Maximum CPU: 4
PC/Server Connections: USB
Cat 5 KVM Switch: No
IP Remote Access: No
Unit Dimensions (HxWxD): 1.7 Inch x 7.9 Inch x 2.9 Inch (4.32 cm x 20.07 cm x 7.37 cm)
Unit Weight: 1.5 lb (0.68 kg)
Number Of Ports: 4
Computer/Server Ports - Port 1: HD15 Male (x4)
Computer/Server Ports - Port 2: USB B Female (x4)
Local Console Ports - Port 1: HD15 Female
Local Console Ports - Port 2: USB A Female (x2)

Specifications:

Type CABLE
UNSPSC Code 43211603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.