
Description
Tripp Lite’s B013-330 Cat5e KVM Extender Kit utilizes Cat5 cabling to extend your computer’s Keyboard, Monitor, and Mouse control up to 100 meters (330 ft.) away. The Cat5 KVM Extender Set comprises two units - the Transmitter (Local Unit) and the Rece iver (Remote Unit). The Transmitter Unit contains local console ports, allowing the user to have both a local and remote console. The Receiver Unit contains Gain and Equalization knobs that allow the user to manually adjust the video parameters of the remote console. Users can easily optimize the video screen output via these mechanical knobs.
Features
- Enables you to control a PS/2 or USB computer/KVM switch from a distance of up to 330ft (100m) away.
- Can control the computer or KVM switch via both Local and Remote Consoles.
- The remote connection is made using standard Cat5e cable
- Display mode of 160 x 1200 @ 60Hz
- Shielded Cat5e cables provide better transmission integrity
Specification Description
Cat 5e KVM Console Extender Kit
Color: Silver
Transmitter Unit Height: 1 Inch
Transmitter Unit Width: 5.2 Inch
Transmitter Unit Depth: 2.6 Inch
Receiver Unit Height: 1 Inch
Receiver Unit Width: 5.2 Inch
Receiver Unit Depth: 2.6 Inch
Other Ports: RJ45 Female (x2)
Included KVM Cable (Equipment Side) - Connector 1: HD15 Male
Included KVM Cable (Equipment Side) - Connector 2: Mini DIN6 Male (x2)
Included KVM Cable (Equipment Side) - Connector 3: USB A Male
Local Console Ports - Port 1: HD15 Female
Local Console Ports - Port 2: Mini DIN6 Female (x2)
Remote Console Ports - Port 1: HD15 Female
Remote Console Ports - Port 2: Mini DIN6 Female (x2)
Specifications:
UNSPSC Code | 55101515 |
---|
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.