TRIPP LITE | B020-008-17-IP
NetDirector Console IP KVM Switch With 19 Inch LCD, 8-Port, 1U Rackmount, 1 User, Black

MFR PART #  B020-008-17-IP
PART #  374919
Minimum 1 Each
Call for Availability

Features

  • 1U Console KVM Switch with built-in IP access, integrated 19 Inch LCD monitor, keyboard and touch pad
  • Mounts from 26 - 38 Inch depth racks
  • P778-series USB/PS2 combo KVM cable kits allow you to connect either USB or PS/2 computers, two (2) 6 ft kits included with switch
  • Control upto 8 computers on a single KVM switch
  • Remotely access computers via LAN, WAN or Internet
  • AP Windows and Java Clients allow the KVM to be remotely accessed via the network without going through a browser
  • External USB 1.1 port allows USB peripheral devices such as flash drives and card readers to be shared amongst connected computers
  • An additional external USB port is conveniently located on the front of the keyboard panel for an optional external mouse
  • 3-level security (Admin, User and Select); upto 64 accounts can be created
  • Panel array mode - Remotely monitor multiple ports at the same time
  • CD includes a Windows-based log server that records events on the installation and writes them to a searchable database
  • Advanced encryption technologies include 512-bit RSA, 256-bit AES, 56-bit DES, 168-bit 3DES, 128-bit RC4 and 128-bit SSL
  • Supports RADIUS and LDAP/S authentication
  • Network interfaces - TCP/IP, HTTP, HTTPS, RADIUS, DHCP, SSL, ARP, DNS, 10Base-T/100Base-TX, auto sense, and ping
  • Supports video resolutions upto 1280 x 1024 at 75 Hz (built-in monitor) and 1600 x 1200 at 60 Hz (remote console)
  • Compatible with all major operating systems
  • Constructed of heavy-duty steel housing
  • DDC emulation allows the video settings of each computerto be automatically adjusted for optimal output to the built-in LCD display
  • System requirements - Computers being connected to the KVM must have a HD15 port, and a USB port or PS/2 keyboard/mouse ports; Computers that remotely access the KVM should have at least a Pentium III, 1 GHz processor; Users accessing the KVM with the Windows client must have a Windows computer with DirectX 7.0 or higher installed. Users accessing the KVM with the Java client must have Java 2 (1.4.2 or higher) installed on their computer. A network transfer speed of 128 Kbps or higher is recommended for best results; Supports Internet Explorer, Firefox, Mozilla, Safari, Chrome, Opera and Netscape Web Browsers; Compatible with all major operating systems
  • B020-U08-19-IP 8-Port Console KVM Switch With Built-In IP Access, (x2) 6 ft USB/PS2 Combo KVM Cable Kits, USB/PS2 Combo External Console Cable Kit, Grounding Wire, RJ11 to DB9 Firmware Upgrade Cable, Rackmount Hardware, C13 to 5-15P Power Cord, CD With O

Specifications:

Type KVM ANALOG
UNSPSC Code 43211603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.