TRIPP LITE | B130-101-WP-1 | 037332160195
Tripp Lite VGA over Cat5 Extender Wallplate RJ45 Transmitter Receiver TAA

MFR PART #  B130-101-WP-1  | 037332160195
PART #  565136
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

This part is discontinued by supplier with no suggested replacement.

Features

  • Extends a 1920 x 1440 (60 Hz) video signal upto 500 ft, or a 1024 x 768 (60 Hz) video signal upto 1000 ft, when using 24 AWG, solid wire Cat5e/6 cable, such as Tripp Lite’s N022-01K-GY (Cat5) and N222-01K-GY (Cat6)
  • For optimal image quality between 500 and 1000 ft, use Zero-Skew cable, such as Tripp Lite P524-01K
  • A VGA "Y" cable is included for use with the local unit, allowing for the connection of a local monitor
  • RJ45 type wallplate allows you to use standard patch cable, eliminating the need for a 110 punchdown connection
  • The remote (receiver) unit features built-in equalization and gain controls to adjust the video image
  • Package includes - Local (Transmitter) Wallplate, Remote (Receiver) Wallplate, VGA "Y" Cable, Mini-Screwdriver For EQ/Gain Adjustment, Wallplate Screws, (x2) External Power Supply (Input: 100-240 Volt, 50 / 60 Hz, 0.5 Amp Output: 5 Volt, 2 Amp), Owner’s Manual

Specifications:

UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.