TRIPP LITE | B140-202 | 037332175861
2x2 DVI over Cat5/Cat6 Matrix Splitter Switch, Video Transmitter, Up to 200-ft., TAA

MFR PART #  B140-202  | 037332175861
PART #  565169
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • Share two DVI video sources between two monitors
  • Supports DVI Single Link computer resolutions up to 1920 x 1200 @ 60Hz
  • Allows either input to be routed to either output, or the one input signal to both outputs
  • Transmits over a single Cat5e/6 cable toa remote monitor up to 200-ft. away
  • HDCP and EDID compliant
  • Plug-and-Play
  • A B140-Series remote receiver is needed at each monitor
  • Active (powered) and Passive (non-powered) Receivers available
  • Use 24AWG Solid Wire Cat5e/6 patch for maximum video permance
  • Further expand the range and number of monitors with B140-110 Daisy-Chain Repeaters
  • Compliant with the Federal Trade Agreements Act ( TAA) for GSA schedule purchases

Specification Description

Product Group: Splitters, Switches & Extenders

Specifications:

UNSPSC Code 43222608

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.