
Applications
For Residential Buldings, Commercial Buildings And Industrial Applications For The Control Of Single Or Three-Phase Loads Up To 4 kW (AC-3) And 20 A/690 V (AC-1) Or Switching Of Control Signals
Specification Description
Coil Voltage: 24 V AC At 50/60 Hz
Contact Configuration: 3NO (Main) 1NO (Auxiliary)
Phase: 3 PH
Maximum Load Current: 7.6 A
Wattage: 2.2 kW At 220/230/240 V, 4 kW At 380/400/440 V, 3 kW At 500/690 V
Connection: Screw Terminal
Size: 52.5 mm Width X mm Height X 46.5 mm Depth
Operating Temperature: -25 To +55 deg C
Wire stripping length: 9 mm
Tightening Torque: 7 in-lb
Motor Rating: 3 hp At 480 V
Maximum Breaking Capacity: 64 A At 400 V
Endurance: Mechanical: 10 Million Cycles
Wire Size: Stra (1 Or 2) 22 - 10 AWG
Voltage Rating: 12 - 690 V AC (Main), 12 - 500 V AC/12 - 240 V DC (Auxiliary), 600 V AC (UL/CSA)
Insulation Voltage: 690 V
Environmental Conditions: Maximum Operating Altitude Permissible: 2000 m, Storage Temperature: -40 To 80 dg C, Resistance to Vibrations Acc. To IEC 60068-2-6: 5G / 5 - 150 Hz
Number Of Poles: 4
Impulse Withstand Voltage: 6 kV
Operating Current: AC-1: 20 A At 220/240/380/440 For 40 deg C, 16 A At 220/240/380/440 For 55 deg C, AC-3: 9 A At 220/230/240/380/40 For 55 deg C, 8 A At 440 V For 55 deg C, 5.5 A At 500 V For 55 deg C, 3.5 A At 690 V For 55 deg C
Enclosure: IP20
Tech Info
C/US UL 508 Listed, CSA 22.2 No. 14, BV, CB, CCC, DNV, CE, GL, GOST, LR Certified, IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1 Approved, RoHS Compliant
Specifications:
Type | CONTACTORS |
---|---|
UNSPSC Code | 39121521 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.