BOSCH SECURITY SYSTEMS | B9512G
IP Control Panel, 32 Areas, 599 Points

MFR PART #  B9512G
PART #  703832
Minimum 1 Each
Sign In For Inventory

Description

Supports up to 599 points, 3 on-board outputs, and 32 areas for intrusion, commercial fire. On-board Ethernet.

Must be a reseller to purchase this product.

Features

  • Fully integrated intrusion, fire, and access control allows users to interface with one system instead of three
  • Provides up to 599 points using a combination of hardwired or wireless devices for installation flexibility, and up to 32 areas and 32 door s for up to 2,000 users
  • On-board Ethernet port for Conettix IP alarm communication and remote programming, compatible with modern IP networks including IPv6/IPv4, Auto-IP, and Universal Plug and Play
  • Installer-friendly features for simple installation and communications, including on-board USB for easy on-site RPS programming, plus support for Remote Connect Service (not available in Europe, the Middle East, or Africa), and plug-in PSTN and cellular communication modules for simple installation an d communications
  • Remote Security Control app which allows users to control their security systems and view system cameras remotely from mobile devices such as phones and tablets

Tech Info

UL 294/365/609/636/864/985/1023/1076/1610/1635, ULC, ANSI- SIA, FM, CSFM, FCC, ICES-003

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.