MIDDLE ATLANTIC PRODUCTS | BGR-45SA-32
BGR-SA Series Rack, 45 RU, 32"D, 32" D X 82 7/8" H Overall

MFR PART #  BGR-45SA-32
PART #  509652
Minimum 1 Each
Call for Availability

Features

  • Breakthrough Design Provides High Strength without Extra Weight
  • Fixed Solid Sides for Security and to Control Airflow
  • Accepts Lever Lock System Tool Free Cable Management Accessories
  • Accepts Extender Bay to Add 3 Inch of Useable Depth to the Front or ear at any Time
  • Accepts Brush Grommet Rear Door Kit for a Large Cable Passage without Fishing
  • Standard Front and Rear Adjustable 10-32 TPI Threaded Rack Rail with Numbered Spaces
  • Includes Standard Vented Rear Door

Specifications:

Rack Units 45U
Color BLACK
Type FREE-STANDING
Material STEEL
Model MIXED USE
Mounting Width 19"
Multi-compartment NO
Nema Rating NO
Overall Depth GREATER THAN 2’ TO 3’
Seismic Rating YES
Overall Height GREATER THAN 6’ TO 7’
Rail Style TAPPED
Overall Width GREATER THAN 1’ TO 2’
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.