DSG-CANUSA | CCAP1700
Medium Wall Cross-linked Polyolefin End Cap; 3.5" Cut Piece; 1.7" diameter; Black

MFR PART #  CCAP1700
PART #  CCAP1700
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Heat shrink end caps are a simple yet effective method for sealing cable ends, pipe, conduit or other similar objects; 3.5" Cut Piece; 1.7" diameter; Black

Applications

Watertight sealing of cable ends and pipe conduit

Features

  • 3:1 shrink ratio
  • Superior resistance to weathering, moisture contamination and adverse environmental conditions
  • Resistant to common fluids and solvents
  • Standard adhesive liner provides complete environmental protection and insulation
  • Coated hot melt adhesive resists pull-off
  • Heat indicating lines
  • Continuous operating temperature: -55C to 110C
  • Shrink temperature: 120C

Tech Info

Rated for 600/1000 V, 90C continuous use

Specifications:

Dual NO
Heat Shrink YES IS SHRINK TUBING
MIL SPEC NO
Material/Type PO-POLYOLEFIN
Military Color Code BLACK
Sleeving NO
Spiral Wrap NO
UL NO
ZIPPER NO
UNSPSC Code 39121723

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.