CORNING | CCH-CS24-AD-P00TE
CCH Pigtailed Splice Cassette 24 F, LC Duplex Shuttered, 50 um Multimode (OM3)

MFR PART #  CCH-CS24-AD-P00TE
PART #  522152
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

CCH Pigtail Splice Cassettes enable faster field splicing and easy modular management of connectorization within the housing.

The CCH Pigtail Splice Cassettes are pre-loaded and pre-routed for quick fusion splicing of either individual or ribbon fiber pigtails, utilizing the same space saving platform as the standard CCH Splice Cassette.

The pre-routed Pigtail Cassettes reduce field labor by streamlining the features and components of the pigtail cassette to allow for efficiencies in the field. They are prepped with a 3m pigtail assembly with all pre-existing CCH Panel connector options. The Pigtail Cassettes have 900 µm at the connector panel for added durability and colored 250 µm for ease of splicing as well as having strain relief pre-applied to the assemblies from the manufacturing facility.

With the Pigtail Cassette, the field will also enjoy the elimination of individual splice trays or separate splice housings, as well as allowing splicing to be done away from the rack housing in a suitable workspace as needed. The modular design makes it easy to access the fiber in an individual cassette without disturbing the other fibers in the housing.

Each cassette is shipped the pigtail CCH Panel of choice, 1 rail for use with CCH-01U/2U/3U housings, and 2 rails used with CCH-04U housings. Grommets and cable ties for additional strain relief, and protective braided tubing for incoming cable are also included. Splicing cassettes ship with 12 single fiber heat-shrink splice protectors.

Each cassette is shipped the pigtail CCH Panel of choice, 1 rail for use with CCH-01U/2U/3U housings, and 2 rails used with CCH-04U housings. Grommets and cable ties for additional strain relief, and protective braided tubing for incoming cable are also included. Splicing cassettes ship with 12 single fiber heat-shrink splice protectors.

Applications

Data Center, Enterprise Networks

Features

  • Manage cable slack for a CCH panel in a modular footprint
    Fast, easy and reliable initial routing, and quick, simple reaccess for moves, adds and changes (MACs) Includes everything needed to convert a CCH housing for modular routing and/or splicing
    Easy ordering and field installation Modular splice capability
    Manage all splices inside the housing 900 um jacket at the connector panel
    Added fibre protection at the connector Colored 250 um at splice point
    Easy to identify and prep colored 250 um for fast and easy splicing Pre-prepped splice cassette
    Saves time in the field with a ready to splice product Broad operating temperature range (-40°C to +75°C)
    Utility and flexibility

Specification Description

Meets ANSI/TIA/EIA-568A and 606 Tested in accordance with Telecordia GR-3125, UL1863 - Communication Circuit Accessories

Specifications:

Type SPLICE MODULE
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.