PANDUIT | CLT100F-C3
Panduit CLT100F-C3 Corrugated Tubing Orange 1"

MFR PART #  CLT100F-C3
PART #  CLT100F-C3
Minimum 1 Each
Call for Availability

Description

Corrugated Loom Tubing Slit, 1 Inch (25.4 mm) x 100 Feet (30.5 Meters), Orange. Material is Polyethylene. Temperature Range is -40 degrees Fahrenheit to 122 degrees Fahrenheit (-40 degrees Celsius to 50 degrees Celsius). Offered for applications where Spiral Wrap or Braided Expandable Sleeving may be difficult to install or they do not offer the amount of protection required. Protects and reduces the risk of damage to wiring. Resistant to crush, impact and abrasion. Slit wall design eases installati on. Can be held in place using Panduit push mount cable ties or mounts. Applications include control panel wiring and cable harness management.

Applications

Covers wire and cable to protect from abrasion

Tech Info

RoHS Compliant

Specifications:

Decimal 1.00 INCH
Dual NO
Heat Shrink NO IS NOT SHRINK TUBING
MIL SPEC NO
Material/Type PE-POLYETHYLENE
Military Color Code ORANGE
Size By Inch Fractions 1 INCH
Sleeving NO
Spiral Wrap NO
UL NO
WALL TYPE| Single Or Dual SINGLE WALL
ZIPPER NO
UNSPSC Code 39131602

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Mexico. Anixter.com orders do not currently ship to addresses outside Mexico or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Mexico or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.